8515 - 1-1/2 15D Emt Elbow

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8515
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8515
Description
1-1/2 15D Emt Elbow
1 1/2IN Emt 15 Deg Elb
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338838970 / 00751338838970
Weight per unit
1.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8515 - Small Image
 
8515 - Large Image
Attachments
 
 
8515 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/2 15D EMT ELBOW
Features
Topazs 15 elbow is precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1-1/4 to 4; cULus approved, meets Federal specification WW-C-563.
Product Type
Emt Conduit Elbow
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 15 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 15 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 15 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 15 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS
Commodity Description
Emt To Emt Pulling Elbows
Additional Information
Bend Radius
8.25 INCH
Applicable Standard
ANSI C80.3, WW-C-563
Bend Angle
15 Degree
End Type
Plain
Manufacturer Information
Manufacturers Part Number
8515
Brand
Southwire Rough Electrical Com
GTIN
00751338838970
UPC
751338838970
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
15 PER CASE
Weight per each
1.063
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat