T120L9K2 - Heavy Duty Cable Tie, 30", Ul Rated, 120LB TS

Hellermanntyton

  • $2.91 (Each)
  • $2.91 (Each)

  • $145.50 (Per 50)

  • $2,910.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T120L9K2
Manufacturer
Hellermanntyton
Manufacturer's Part Number
T120L9K2
Description
Heavy Duty Cable Tie, 30", Ul Rated, 120LB TS
Heavy Duty T-Series Cable Ties Feature Inside Serrations to Provide A Positive Hold On Wire and Cable Bundles. Durable Head Design Guarantees High Tensile Strength and A Low Insertion Force. For High-Volume Applications, Tensioning Tools Are Available to Ensure Consistent and Safe Installation.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
089306058748 / 4031026106427 / 04031026106427
Weight per unit
0.0225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$145.50 (Per 50)
Standard Packaging
$2,910.00 (Per 1,000)
Resources
Images
 
 
T120L9K2 - Small Image
 
T120L9K2 - Large Image
Attachments
 
 
T120L9K2 - Specification Sheet
Other Links
 
 
T120L9K2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Thickness
0.075
Width
0.3
Length
30
Descriptions
Description
HEAVY DUTY CABLE TIE, 30", UL RATED, 120LB TS
Product Type
T120L Nat Tie 30"
extra long description
TYN T120L9K2 T120L NAT TIE 30"
Long Description
Heavy duty T-Series cable ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Special Features
Heavy Duty Cable Tie, 30" Long, 120lb Tensile Strength, PA66, Natural, 50/pkg
Manufacturer Information
Manufacturers Part Number
T120L9K2
Brand
Hellermanntyton
GTIN
04031026106427
UPC
089306058748
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
T120L
Packaging
Weight per each
0.0225
Carton
50
Package
1000
Uses, Certifications, and Standards
standard
UL Listed (US and Canada), UL Recognized (US and Canada)
Application
Used to bundle and secure wire and cable.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat