TSR2FW211 - Tee Cover, 1-1/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • $2.72 (Each)
  • $2.72 (Each)

  • $27.20 (Per 10)

  • $544.00 (Per 200)
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
TSR2FW211
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2FW-21-1
Description
Tee Cover, 1-1/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189480 / 4031026723648 / 04031026723648
Weight per unit
0.0537 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.72 (Each)
Carton
$27.20 (Per 10)
Standard Packaging
$544.00 (Per 200)
Resources
Images
 
 
TSR2FW211 - Large Image
Other Links
 
 
TSR2FW211 - Other
Attachments
 
 
TSR2FW211 - Specification Sheet
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
Polyvinylchloride (PVC)
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" Tee Cover, 1" Bend Radius, PVC, Office White, 10/pkg
Description
TEE COVER, 1-1/4", 1" BEND RADIUS, PVC, WH
Product Type
1-1/4" Tee Cover Office White
extra long description
TYN TSR2FW-21-1 1-1/4" TEE COVER OF
Manufacturer Information
Manufacturers Part Number
TSR2FW-21-1
Brand
Hellermanntyton
GTIN
04031026723648
UPC
089306189480
Taxonomies, Classifications, and Categories
Type
TSR2-21-1
Category Description
Plastibond, Fiberglass Conduit & Fittings
Packaging
Weight per each
0.0537
Carton
10
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat