TSR2FW50 - Ceiling Drop, 1-1/4", 2PC, PVC, WH

Hellermanntyton

  • $4.03 (Each)
  • $4.03 (Each)

  • $40.30 (Per 10)

  • $604.50 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR2FW50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2FW-50
Description
Ceiling Drop, 1-1/4", 2PC, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189510 / 4031026723761 / 04031026723761
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$40.30 (Per 10)
Standard Packaging
$604.50 (Per 150)
Resources
Images
 
 
TSR2FW50 - Large Image
 
TSR2FW50 - Small Image
Other Links
 
 
TSR2FW50 - Other
Attachments
 
 
TSR2FW50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Descriptions
Description
CEILING DROP, 1-1/4", 2PC, PVC, WH
Product Type
1-1/4" Ceiling Drop - Oewh, TSR
extra long description
TYN TSR2FW-50 1-1/4" ceiling drop -
similar brands
Sealtite®
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" Ceiling Drop, PVC, Office White, 10/pkg
Also Known As...
Carflex®
Liquid Tight Conduit
Manufacturer Information
Manufacturers Part Number
TSR2FW-50
Brand
Hellermanntyton
GTIN
04031026723761
UPC
089306189510
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
TSR2-50
Packaging
Weight per each
0.092
Carton
10
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat