TSR3FW50 - Ceiling Drop, 1-3/4", 2PC, PVC, WH

Hellermanntyton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 150)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR3FW50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3FW-50
Description
Ceiling Drop, 1-3/4", 2PC, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189527 / 4031026724096 / 04031026724096
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TSR3FW50 - Small Image
 
TSR3FW50 - Large Image
 
TSR3FW50 - Video
Attachments
 
 
TSR3FW50 - Specification Sheet
Other Links
 
 
TSR3FW50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Descriptions
Product Type
1-3/4" Ceiling Drop - Oewh, TSR
Description
CEILING DROP, 1-3/4", 2PC, PVC, WH
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-3/4" Ceiling Drop, PVS, Office White, 10/pkg
extra long description
TYN TSR3FW-50 1-3/4" ceiling drop -
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
media
Yes
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR3FW-50
GTIN
04031026724096
UPC
089306189527
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
TSR3-50
Packaging
Weight per each
0.078
Carton
10
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat