88L - 8X8 Elbow

Unity

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88L
Manufacturer
Unity
Manufacturer's Part Number
88L
Description
8X8 Elbow
Unity 88L 90 Deg Elbow, Screw-On Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Ul 50 , Csa Certified, For Lay-In Wireway
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
761515110102 / 00761515110102
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Size
8 X 8
Descriptions
Product Type
8.00 X 8.00IN Grey Powder Coated Steel 90 Degree Elbow
extra long description
UNT 88L 8.00 X 8.00IN GREY POWDER C
Description
8X8 ELBOW
Long Description
Unity 88L 90 DEG Elbow, Screw-On Cover Type, Width: 8 IN, 8 IN Height, NEMA 1 Enclosure, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, UL 50 , CSA Certified, For Lay-In Wireway
Manufacturer Information
Brand
Unity
GTIN
00761515110102
UPC
761515110102
Taxonomies, Classifications, and Categories
Type
90 Degree Elbow
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat