P1062EG - 5/16 Square Washer

Unistrut

  • $2.58 (Each)
  • $2.58 (Each)

  • $257.88 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1062EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1062EG
Description
5/16 Square Washer
5/16IN Eg Flat Plate Fitting
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161812 - Square washers
UPC/GTIN
786364106205 / 00786364106205
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.58 (Each)
Carton
$2.58 (Each)
Standard Packaging
$257.88 (Per 100)
Resources
Attachments
 
 
P1062EG - Specification Sheet
Images
 
 
P1062EG - Small Image
 
P1062EG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ASTM A36/A575/A576/A635/A1011 Grade 33 Low Carbon Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Length
1-5/8 INCH
Width
1-5/8 INCH
Thickness
1/4 INCH
Descriptions
Product Type
Flat Plate Fitting
extra long description
SQUARE TYPE; ASTM A36/A575/A576/A635/A1011/B633 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1-5/8 INCH; 1-5/8 INCH; UL, CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED, PICKLED, OILED PROCESS; 0.18 POUND WEIGHT; 11/32 INCH DIAMETER HOLE SIZE; 5/16 INCH BOLT/ROD SIZE; USED ON 1-5/8 INCH WIDTH CHANNEL; P1062 MODEL
Description
5/16 SQUARE WASHER
Long Description
FLAT PLATE FITTING, SQUARE TYPE; ASTM A36/A575/A576/A635/A1011 GRADE 33 LOW CARBON STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1-5/8 INCH; 1-5/8 INCH; 1/4 INCH THICKNESS; HOT ROLLED/PICKLED AND OILED PROCESS; 18 POUND PER 100 WEIGHT; 11/32 INCH HOLE SIZE
Commodity Description
SCREWS,NUTS,BOLTS,WASHERS
Additional Information
Torque Rating 11 Foot-Pound
Additional Information
Hole Size
11/32 Inch
Process
Hot Rolled/Pickled and Oiled
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1062EG
Model
P1062
GTIN
00786364106205
UPC
786364106205
Taxonomies, Classifications, and Categories
Type
SQUARE
Packaging
Weight
18 Pound per 100
Weight per each
18
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat