P2072AEG - 4 Hole Post Base For

Unistrut

  • $72.05 (Each)
  • $72.05 (Each)

  • $720.54 (Per 10)

  • $7,205.37 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2072AEG
Manufacturer
Unistrut
Manufacturer's Part Number
P2072AEG
Description
4 Hole Post Base For
Postbase, 6INSQ, P1000, Diagl, Eg
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364019390 / 00786364019390
Weight per unit
373 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.05 (Each)
Carton
$72.05 (Each)
Standard Packaging
$720.54 (Per 10)
Resources
Images
 
 
P2072AEG - Small Image
 
P2072AEG - Large Image
Attachments
 
 
P2072AEG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ASTM A575/A576/A635/A36/A570 GRADE 33 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Thickness
1/4 INCH
Descriptions
Product Type
Post Base
extra long description
U POST, SQUARE BASE TYPE; ASTM A1011/A36/A575/A576/A635/B633 SS GRADE 33 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3-1/2 INCH POST HEIGHT; CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 3.730 POUND WEIGHT; 6 INCH LENGTH X 6 INCH WIDTH PAD SIZE; 1 CHANNEL(S); 9/16 INCH DIAMETER CHANNEL MOUNTING HOLE SIZE; CENTERED, OFFSET CHANNEL POSITION; 4 PAD MOUNTING HOLE(S); 3/4 INCH DIAMETER PAD MOUNTING HOLE SIZE; 6 CHANNEL MOUNTING HOLE(S); HOLE SPACING SIZE 13/16 INCH (FROM END),
Description
4 HOLE POST BASE FOR
Long Description
POST BASE, U POST, SQUARE BASE TYPE; ASTM A575/A576/A635/A36/A570 GRADE 33 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3 1/2 INCH POST HEIGHT; 1/4 INCH THICKNESS; HOT ROLLED PICKLED OILED PROCESS; 373 LB PER 100 PIECES WEIGHT; 6 INCH L X 6 INCH W PAD SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
USED ON 1 5/8 INCH WIDTH SERIES CHANNEL
Additional Information
Post Height
3 1/2 INCH
Pad Mounting Hole Size
3/4 INCH DIA
Number of Channels
1
Number of Pad Mounting Holes
4
Number of Channel Mounting Ho
6
Pad Size
6 INCH L X 6 INCH W
Channel Mounting Hole Size
9/16 INCH DIA
Channel Position
CENTERED, OFFSET
Process
HOT ROLLED PICKLED OILED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P2072AEG
GTIN
00786364019390
UPC
786364019390
Taxonomies, Classifications, and Categories
Type
U POST, SQUARE BASE
Packaging
Weight
373 LB PER 100 PIECES
Weight per each
373
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat