P2072AEG - 4 Hole Post Base For

Unistrut

  • $72.05 (Each)
  • $72.05 (Each)

  • $720.54 (Per 10)

  • $7,205.37 (Per 100)
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
P2072AEG
Manufacturer
Unistrut
Manufacturer's Part Number
P2072AEG
Description
4 Hole Post Base For
Postbase, 6INSQ, P1000, Diagl, Eg
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364019390 / 00786364019390
Weight per unit
373 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.05 (Each)
Carton
$72.05 (Each)
Standard Packaging
$720.54 (Per 10)
Resources
Images
 
 
P2072AEG - Large Image
Attachments
 
 
P2072AEG - Specification Sheet
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
ASTM A575/A576/A635/A36/A570 GRADE 33 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Thickness
1/4 INCH
Descriptions
Product Type
Post Base
extra long description
U POST, SQUARE BASE TYPE; ASTM A1011/A36/A575/A576/A635/B633 SS GRADE 33 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3-1/2 INCH POST HEIGHT; CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 3.730 POUND WEIGHT; 6 INCH LENGTH X 6 INCH WIDTH PAD SIZE; 1 CHANNEL(S); 9/16 INCH DIAMETER CHANNEL MOUNTING HOLE SIZE; CENTERED, OFFSET CHANNEL POSITION; 4 PAD MOUNTING HOLE(S); 3/4 INCH DIAMETER PAD MOUNTING HOLE SIZE; 6 CHANNEL MOUNTING HOLE(S); HOLE SPACING SIZE 13/16 INCH (FROM END),
Description
4 HOLE POST BASE FOR
Long Description
POST BASE, U POST, SQUARE BASE TYPE; ASTM A575/A576/A635/A36/A570 GRADE 33 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3 1/2 INCH POST HEIGHT; 1/4 INCH THICKNESS; HOT ROLLED PICKLED OILED PROCESS; 373 LB PER 100 PIECES WEIGHT; 6 INCH L X 6 INCH W PAD SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
USED ON 1 5/8 INCH WIDTH SERIES CHANNEL
Additional Information
Number of Channels
1
Post Height
3 1/2 INCH
Pad Mounting Hole Size
3/4 INCH DIA
Number of Pad Mounting Holes
4
Number of Channel Mounting Ho
6
Channel Mounting Hole Size
9/16 INCH DIA
Channel Position
CENTERED, OFFSET
Process
HOT ROLLED PICKLED OILED
Pad Size
6 INCH L X 6 INCH W
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P2072AEG
GTIN
00786364019390
UPC
786364019390
Taxonomies, Classifications, and Categories
Type
U POST, SQUARE BASE
Packaging
Weight
373 LB PER 100 PIECES
Weight per each
373
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat