P40061420EG - 1/4 Spring Nut For B54

Unistrut

  • $4.57 (Each)
  • $4.57 (Each)

  • $456.66 (Per 100)
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
P40061420EG
Manufacturer
Unistrut
Manufacturer's Part Number
P40061420EG
Description
1/4 Spring Nut For B54
1/4IN -20 Eg Channel Nuts With Spring
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161708 - Channel nuts
UPC/GTIN
786364400624 / 00786364400624
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$4.57 (Each)
Standard Packaging
$456.66 (Per 100)
Resources
Images
 
 
P40061420EG - Small Image
 
P40061420EG - Large Image
Attachments
 
 
P40061420EG - Specification Sheet
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
CASE HARDENED ASTM A576, ASTM A570 1015, 45 MILD STEEL
Descriptions
Long Description
CHANNEL NUT, WITH SPRING TYPE; CASE HARDENED ASTM A576, ASTM A570 1015, 45 MILD STEEL MATERIAL; 1/4 INCH NOMINAL DIAMETER; UNC-2A THREAD SERIES; 20 TPI; 1/4 NOMINAL DIAMETER - FRACTIONAL; .25 NOMINAL DIAMETER - DECIMAL; UNISTRUT. BRAND
Commodity Description
SCREWS,NUTS,BOLTS,WASHERS
Additional Information
USED ON P3300, P4000, P4100 CHANNEL; STANDARDS AND SPECIFICATIONS FINISH ASTM B633 SC1; WEIGHT 7 LB
Product Type
Channel Nut
extra long description
WITH SPRING TYPE; MILD STEEL BAR MATERIAL; ELECTROGALVANIZED FINISH; 1/4 INCH NOMINAL DIAMETER; UNC-2 THREAD SERIES; 20 TPI; CSA, ANSI B1.1 APPLICABLE STANDARD; CASE HARDENED PROCESS; ASTM A1011/B633 SS GRADE 33 MATERIAL SPECIFICATION; SAFETY FACTOR 3; USED ON P3300/P4000/P4100/P4400/P4520/P3301/P4001/P4101/P4401/P4521, 1-5/8 INCH WIDTH CHANNEL
Description
1/4 SPRING NUT FOR B54
Additional Information
Nominal Diameter - Decimal
.25
Nominal Diameter
1/4 INCH
TPI
20
Finish/Coating
ELECTROGALVANIZED
Thread Series
UNC-2A
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P40061420EG
GTIN
00786364400624
UPC
786364400624
Taxonomies, Classifications, and Categories
Type
WITH SPRING
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
7
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat