564603401 - 16 1PR CLX Okonite Armored Cable

UWC

  • $1.19 (Each)
  • $1.19 (Each)

  • $1,188.57 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
564603401
Manufacturer's Part Number
564603401
Description
16 1PR CLX Okonite Armored Cable
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, PVC Insulation Material, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 1 - Conductors, 1 - Strands, 0.64 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum/Polyester Shield Type, Strand Solid/Strand, Api Standards 14F and 14FZ;Astm B-8;Csa C22.2 No. 230 Type TC;Csa C22.2 No. 239 Type Acic;Cul Ty
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Armored Cable - BX - Ac - MC Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88479300105
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$1.19 (Each)
Standard Packaging
$1,188.57 (Per 1,000)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Long Description
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, PVC Insulation Material, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 1 - Conductors, 1 - Strands, 0.64 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Aluminum/Polyester Shield Type, Strand Solid/Strand, API Standards 14F and 14FZ;ASTM B-8;CSA C22.2 No. 230 Type TC;CSA C22.2 No. 239 Type ACIC;cUL Ty
Short Description
Multi-Conductor Power and Control Cable, 1 Strands, 600V, 1 Conductor
Product Type
Multi-Conductor Power and Control Cable
Additional Information
Excellent Compression and Impact Resistant
Description
16 1PR CLX OKONITE ARMORED CABLE
Additional Information
Solid/Strand
Strand
Number of Strands
1
outside diameter
0.64 in
Shield Type
Aluminum/Polyester
Made in USA
yes
Maximum Operating Temperature
+90 °C
Standards Met
UL 1569;IEEE 383-1974;FT4/IEEE 1202;ICEA T-29-520 (210,000 BTU);API Standards 14F and 14FZ;ASTM B-8;OSHA;UL 2225 Type MC-HL;UL 83;UL 1309;UL 1569;IEEE 1580;NPLF per NEC Code Article 760;CSA C22.2 No. 230 Type TC;CSA C22.2 No. 239 Type ACIC;cUL Type ACIC-TC complies with CEC Zone 2, Class II Div 2, Class III Div 1 and Class III Div 2
Manufacturer Information
Brand
USA WIRE & CABLE INC.
Manufacturers Part Number
564603401
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight
182/1000 lb/ft
Package Type
Carton
Weight per each
0
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat