BAACLED422730BZ - 42" BZ Duo Led Bar 27/30K

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAACLED422730BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-ACLED42-27/30BZ
Description
42" BZ Duo Led Bar 27/30K
Bringing Out The Best In Bold, Eye-Catching Residential, Retail and Commercial Displays, Duo Ac-Led Color Option Light Bars Are Ideal For Counters and Cabinets. Thermally Efficient, These Fixtures Are Crafted For Illuminating Heat Sensitive Perishables and Color Sensitive Apparel, Artwork and Collectibles.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576473185 / 00790576473185
Weight per unit
4.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAACLED422730BZ - Small Image
 
BAACLED422730BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Long Description
Bringing out the best in bold, eye-catching residential, retail and commercial displays, DUO AC-LED COLOR OPTION Light Bars are ideal for counters and cabinets. Thermally efficient, these fixtures are crafted for illuminating heat sensitive perishables and color sensitive apparel, artwork and collectibles.
Description
42" BZ DUO LED BAR 27/30K
Product Type
Led Light Bar
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL, cETL
bulb type
Module
Category
Specialty Items
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-ACLED42-27/30BZ
GTIN
00790576473185
UPC
790576473185
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat