EN2460RB2T - Remote Power Supply 24V 60W Ac - Class 2

W.A.C. Lighting

  • $77.41 (Each)
  • $77.41 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN2460RB2T
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN2460RB2T
Description
Remote Power Supply 24V 60W Ac - Class 2
Fluorescent Lamp, 60 W, 24 V, Black, 1.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576163932 / 00790576163932
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.41 (Each)
Resources
Images
 
 
EN2460RB2T - Small Image
 
EN2460RB2T - Small Image
 
EN2460RB2T - Large Image
 
EN2460RB2T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Voltage Rating
24 V
Material, Color, and Finish
Style
Traditional
Finish
BLACK GLOSS
Descriptions
Product Type
Fluorescent Lamp
Remote Power Supply
Description
REMOTE POWER SUPPLY 24V 60W AC - CLASS 2
Long Description
FLuorescent Lamp, 60 W, 24 V, Black, 1.0 lb/EA
Short Description
Remote Power Supply 60 W, 24 V
Additional Information
Standards Met
UL/ETL
package quantity
1 ct
Category
Track
Voltage
24.00 IN
Safety Rating
UL/ETL
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
EN2460RB2T
sub brand
Wac Lighting CO
GTIN
00790576163932
UPC
790576163932
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Parts
Packaging
Weight
1.0 lb/EA
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat