H7011930DB - 11W DB Oculux 50DEG Track

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
H7011930DB
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
H-7011-930-DB
Description
11W DB Oculux 50DEG Track
Solid Die-Cast Aluminum Ocularc Track Heads Are The Perfect Replacements For Halogen MR16S As They Offer Lower Wattage With Superior Lumen Output, Over 10 Times The Rated Life Span, Less Maintenance and No Projected Heat. For Use With 120V Track. Ocularc Is Available In H, J/J2, and L Track Configurations. Order According to Track Layout Specifications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576471945 / 00790576471945
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H7011930DB - Small Image
 
H7011930DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Long Description
Solid die-cast aluminum Ocularc track heads are the perfect replacements for halogen MR16s as they offer lower wattage with superior lumen output, over 10 times the rated life span, less maintenance and no projected heat. For use with 120V track. Ocularc is available in H, J/J2, and L track configurations. Order according to track layout specifications.
Product Type
Led Track Head
Description
11W DB OCULUX 50DEG TRACK
Additional Information
Voltage
120.00 LBS
bulb type
Module
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
H-7011-930-DB
GTIN
00790576471945
UPC
790576471945
Taxonomies, Classifications, and Categories
Type
Heads
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
1.35