HMPBK - Black H Monopoint Canopy

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
HMPBK
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HMP-BK
Description
Black H Monopoint Canopy
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. Monopoint Canopies Are Used to Convert Track Fixtures and Pendants Into Monopoints. Install The Canopy Beneath A Junction Box and Add Any Track Fixture or Pendant to The Canopy.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576003283 / 00790576003283
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HMPBK - Small Image
 
HMPBK - Large Image
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
BLACK GLOSS
Style
Traditional
Descriptions
Description
BLACK H MONOPOINT CANOPY
Product Type
Monopoint Canopy
Long Description
120V Track systems are modular and can be designed for multiple applications in nearly any interior environment. Monopoint canopies are used to convert track fixtures and pendants into monopoints. Install the canopy beneath a junction box and add any track fixture or pendant to the canopy.
Additional Information
Safety Rating
UL/ETL
Voltage
120.00 LBS
Category
Specialty Items
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HMP-BK
GTIN
00790576003283
UPC
790576003283
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.16