HR1137WT - Low Volt Mini - Round Adjustable

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HR1137WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-1137-WT
Description
Low Volt Mini - Round Adjustable
A Perfect Solution For Any Under Cabinet or Shelf Task Lighting Application, This Low Voltage Miniature Recessed Collection Features A Downlight Style Trim Complete With A Clear Glass Lens and Housing. Housing Is A Solid Steel Construction and Painted In Black. Electrical Components Within The Housing Include A Bi-Pin Ceramic Socket With Nickel Plating and 18 Gauge Teflon Insulated Wires With Fiberglass Sleeves. A Total Of 36IN Of Insulated Lead Wire Is Included From The Socket With Strip-Prepared Ends. So
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576003399 / 00790576003399
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HR1137WT - Small Image
 
HR1137WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
WHITE GLOSS
Descriptions
Product Type
Led Recessed Task Light
Long Description
A perfect solution for any under cabinet or shelf task lighting application, this low voltage miniature recessed collection features a Downlight style trim complete with a clear glass lens and housing. Housing is a solid steel construction and painted in black. Electrical components within the housing include a bi-pin ceramic socket with nickel plating and 18 gauge Teflon insulated wires with fiberglass sleeves. A total of 36in of insulated lead wire is included from the socket with strip-prepared ends. So
Description
LOW VOLT MINI - ROUND ADJUSTABLE
Additional Information
Voltage
12.00 IN
bulb type
Mr16
Category
Recessed
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-1137-WT
GTIN
00790576003399
UPC
790576003399
Taxonomies, Classifications, and Categories
Type
Low Voltage 3In Trims
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat