HR88WT - Low Volt - Round Halogen Button 12V20W

W.A.C. Lighting

  • $20.81 (Each)
  • $20.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HR88WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-88-WT
Description
Low Volt - Round Halogen Button 12V20W
Designed With A Low Profile and Shallow Installation Depth For Tight Spaces, The Innovative Xenon and Halogen Button Lights Offer A Low Profile and Shallow Installation Depth Can Be Surface Mounted or Recessed For A Built-In Look Within Shelves, Under and Inside Cabinets, Curios and Displays In Fine Residential and Retail Environments. Includes 72 Inches Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
N/A
UPC/GTIN
790576004006 / 00790576004006
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.81 (Each)
Resources
Images
 
 
HR88WT - Small Image
 
HR88WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
LOW VOLT - ROUND HALOGEN BUTTON 12V20W
Product Type
One Light Button Light
Long Description
Designed with a low profile and shallow installation depth for tight spaces, the innovative xenon and halogen Button Lights offer a low profile and shallow installation depth can be surface mounted or recessed for a built-in look within shelves, under and inside cabinets, curios and displays in fine residential and retail environments. Includes 72 inches of wire, button lights can be wired in a series to one another up to the maximum load on the power supply used.
Additional Information
Voltage
12.00 IN
bulb type
HALOGEN BIPIN
Category
Recessed
Safety Rating
UL/ETL
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
HR-88-WT
GTIN
00790576004006
UPC
790576004006
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Low Voltage 2In Trims
Packaging
Weight per each
0.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat