HRLED87DB - Led Round Button Lights

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HRLED87DB
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-LED87-DB
Description
Led Round Button Lights
Designed With A Low-Profile and Shallow Installation Depth For Tight Spaces, The Innovative LED87 Button Lights Can Be Surface Mounted or Recessed For A Built-In Look Within Shelves, Under and Inside Cabinets, Curios and Displays In Fine Residential and Retail Environments Delivering Strong Light Output With The Latest In Led Technology. Includes 72" Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used. Class Ii, 24V Remote and Plug-In Transformers
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576244198 / 00790576244198
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HRLED87DB - Small Image
 
HRLED87DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Button Light
Description
LED ROUND BUTTON LIGHTS
Long Description
Designed with a low-profile and shallow installation depth for tight spaces, the innovative LED87 Button Lights can be surface mounted or recessed for a built-in look within shelves, under and inside cabinets, curios and displays in fine residential and retail environments delivering strong light output with the latest in LED technology. Includes 72" of wire, Button Lights can be wired in a series to one another up to the maximum load on the power supply used. Class II, 24V remote and plug-in transformers
Additional Information
Voltage
24.00 IN
bulb type
Module
Category
Recessed
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-LED87-DB
GTIN
00790576244198
UPC
790576244198
Taxonomies, Classifications, and Categories
Type
Line Voltage 4In Housing
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat