HRLEDC0VWT - WT HR Retrofit Housing Xenon to Led

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HRLEDC0VWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-LED-COV-WT
Description
WT HR Retrofit Housing Xenon to Led
Use to Replace Existing HR-88 Halogen or HR-86 Xenon Button Lights With HR-LED87 Button Lights, or For When The Cutout On The Existing Lighting System Is Larger Than The 2.25IN Cutout On The HR-LED87.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576166483 / 00790576166483
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HRLEDC0VWT - Small Image
 
HRLEDC0VWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Description
WT HR RETROFIT HOUSING XENON TO LED
Product Type
Led Button Light Retrofit Housing
Long Description
Use to replace existing HR-88 halogen or HR-86 xenon button lights with HR-LED87 button lights, or for when the cutout on the existing lighting system is larger than the 2.25in cutout on the HR-LED87.
Additional Information
Voltage
12.00 IN
bulb type
LED
Category
Specialty Items
Safety Rating
UL, cUL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-LED-COV-WT
GTIN
00790576166483
UPC
790576166483
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Fixture Accents/Parts
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat