WS13212BN - 12" BN Led Vanity Stella 27K 15.5W 1234 Lumens

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS13212BN
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-13212-BN
Description
12" BN Led Vanity Stella 27K 15.5W 1234 Lumens
Well Defined Structural Lines and Sturdy Aluminum Construction Define This Modern Wall Luminaire. A Fitting Ambient Lighting Solution For Residential and Commercial Interiors.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576299242 / 00790576299242
Weight per unit
3.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS13212BN - Small Image
 
WS13212BN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Description
12" BN LED VANITY STELLA 27K 15.5W 1234 LUMENS
Product Type
Led Wall Sconce
Long Description
Well defined structural lines and sturdy aluminum construction define this modern wall luminaire. A fitting ambient lighting solution for residential and commercial interiors.
Additional Information
bulb type
Module
Category
Sconces
Voltage
120.00 LBS
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-13212-BN
GTIN
00790576299242
UPC
790576299242
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
POCKET
Packaging
Weight per each
3.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat