WS7230BN - 30" BN Led Vanity Elemental 27K 39.5W 3229 Lumens

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS7230BN
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-7230-BN
Description
30" BN Led Vanity Elemental 27K 39.5W 3229 Lumens
Updated With A Warm Brass Finish, Elementum Brings Unparalleled Task Lighting Into Your Bathroom, Whether Mounted Vertically On Either Side Of The Mirror or Above A Vanity Mirror For A Flattering Diffuse Illumination.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576298214 / 00790576298214
Weight per unit
2.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS7230BN - Small Image
 
WS7230BN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
Pwt, Nckl, B/S, Slvr.
Descriptions
Description
30" BN LED VANITY ELEMENTAL 27K 39.5W 3229 LUMENS
Product Type
Led Bathroom Vanity
Long Description
Updated with a warm brass finish, Elementum brings unparalleled task lighting into your bathroom, whether mounted vertically on either side of the mirror or above a vanity mirror for a flattering diffuse illumination.
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
bulb type
Module
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-7230-BN
GTIN
00790576298214
UPC
790576298214
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Three Lights
Packaging
Weight per each
2.48
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat