DSW301W - Dual Tech Wall Switch Occ Sensor, 120/277V, WH

Legrand-Wattstopper

  • $98.21 (Each)
  • $98.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSW301W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
DSW301W
Description
Dual Tech Wall Switch Occ Sensor, 120/277V, WH
The DSW-301 Dual Technology Wall Switch Sensor Turns Lights Off and On Based On Occupancy.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182935444 / 0754182935444 / 00754182935444
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.21 (Each)
Resources
Images
 
 
DSW301W - Large Image
 
DSW301W - Large Image
 
DSW301W - Small Image
 
DSW301W - Large Image
 
DSW301W - Large Image
 
DSW301W - Large Image
 
DSW301W - Large Image
 
DSW301W - Large Image
 
DSW301W - Large Image
Attachments
 
 
DSW301W - Specification Sheet
Other Links
 
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Wattage
1200.0
Poles
Multi-Location
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Description
DUAL TECH WALL SWITCH OCC. SENSOR, 120/277V, WH
Product Type
DT-SWTCH Occ SNSR, 120/277V, W
Long Description
The DSW-301 dual technology wall switch sensor turns lights OFF and ON based on occupancy.
extra long description
P&S DSW301W DT-SWTCH OCC SNSR, 120/
Special Features
Dual Technology, Optional Neutral
Features
Motion Sensor
Additional Information
number of buttons
1.0
Voltage
120/277 V
Input Voltage
120/277 VAC
supply voltage
120/277 VAC
load
1000W
Number of Connections
4.0
Mounting Type
In-Wall
indoor/outdoor
Indoor
Switch Type
Motion Sensor
included
Mounting Screws
Sensor Type
Occupancy
body
Plastic
Connection Type
Wired
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
DSW301W
GTIN
00754182935444
UPC
754182935444
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SWITCH
Trade Size
Amperage
8.3
Packaging
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
Offices, Conference Rooms, Lunch/Break Rooms
standard
ROHS, UL, cUL, FCC part 15, Complies with 2017 NEC requirements, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat