DW311W - 0-10V Dual Tech Wall Switch Occ Sensor 120/277V WH

Wattstopper

  • $232.95 (Each)
  • $232.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DW311W
Manufacturer
Wattstopper
Manufacturer's Part Number
DW-311-W
Description
0-10V Dual Tech Wall Switch Occ Sensor 120/277V WH
<Div>The DW-311 Dual Technology Dimming Wall Switch Sensor Can Turn Lights Off and On Based On Occupancy and Allow The User to Increase or Decrease The Lighting Level. It Combines The Benefits Of Passive Infrared (Pir) and Ultrasonic Occupancy Detection Technologies and Works With 0-10 VDC Dimming Drivers and Ballasts to Control Lighting Loads Including Leds.</Div>
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182939428 / 0754182939428 / 00754182939428
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.95 (Each)
Resources
Images
 
 
DW311W - Large Image
 
DW311W - Large Image
 
DW311W - Large Image
 
DW311W - Large Image
 
DW311W - Large Image
 
DW311W - Large Image
 
DW311W - Large Image
 
DW311W - Large Image
 
DW311W - Large Image
 
DW311W - Small Image
Attachments
 
 
DW311W - Specification Sheet
Other Links
 
 
DW311W - Other
 
DW311W - Other
 
DW311W - Other
 
DW311W - Other
 
DW311W - Other
 
DW311W - Other
 
DW311W - Other
 
DW311W - Other
 
DW311W - Other
 
DW311W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Wattage
1200.0
Poles
Multi-Location
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
extra long description
WATT DW-311-W 0-10V Dual Tech. Wall
Product Type
0-10V Dual Tech. Wall Switch O CC. Sensor, 120/277V, White
Long Description
<div>The DW-311 dual technology dimming wall switch sensor can turn lights OFF and ON based on occupancy and allow the user to increase or decrease the lighting level. It combines the benefits of passive infrared (PIR) and ultrasonic occupancy detection technologies and works with 0-10 VDC dimming drivers and ballasts to control lighting loads including LEDs.</div>
Features
Adjustable Time Delay, Indicator Lights, Sensitivity Adjustment, Light Level Sensor
Special Features
Dual Technology/ 0-10v Dimming / Multi-Way
Description
0-10V DUAL TECH WALL SWITCH OCC SENSOR 120/277V WH
Additional Information
supply voltage
120/277
Voltage
120/277 V
load
1000W
Input Voltage
120/230/240/277 VAC
number of buttons
2.0
Number of Connections
7.0
Mounting Type
In-Wall
indoor/outdoor
Indoor
Switch Type
Motion Sensor
Sensor Type
Occupancy
body
Plastic
included
Sensor Mask
Connection Type
Wired
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
DW-311-W
GTIN
00754182939428
UPC
754182939428
Taxonomies, Classifications, and Categories
Type
Switch, Sensor
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Trade Size
Amperage
8.3
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Offices, Conference Rooms, Lunch/Break Rooms
Enclosure
Plastic Housing
standard
ROHS, UL, cUL, E101196, UL 924, RoHS
nema rating
WD 7-2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat