LMDM101W - LMDM-101-W

Wattstopper

  • $159.31 (Each)
  • $159.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMDM101W
Manufacturer
Wattstopper
Manufacturer's Part Number
LMDM-101-W
Description
LMDM-101-W
Dimmer Switch, Digital Wall Dimmer Type; 1.7 Inch W X 1.3 Inch D X 4.1 Inch H Size; White Finish; Multi-Way Operation Type; Ul, Cul Approval; Indoor Application; 24 VDC Voltage Rating; On/Off Control Switch Operator Type; Led Load Type; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimming Systems Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182929238 / 00754182929238
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.31 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VDC
Operation Type
Multi-Way
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1.7 Inch W x 1.3 Inch D x 4.1 Inch H
Descriptions
Description
LMDM-101-W
Product Type
Dimmer Switch
Long Description
DIMMER SWITCH, DIGITAL WALL DIMMER TYPE; 1.7 INCH W X 1.3 INCH D X 4.1 INCH H SIZE; WHITE FINISH; MULTI-WAY OPERATION TYPE; UL, CUL APPROVAL; INDOOR APPLICATION; 24 VDC VOLTAGE RATING; ON/OFF CONTROL SWITCH OPERATOR TYPE; LED LOAD TYPE; ROHS COMPLIANT
Additional Information
RoHS Compliant; Current Rating 5 Milliampere; Temperature Rating 32 to 131 Deg F
Commodity Description
LIGHTING DIMMING SYSTEMS
extra long description
WALL DIMMER TYPE; 2 INCH WIDTH X 2.1 INCH DEPTH X 4.5 INCH HEIGHT SIZE; WHITE FINISH; INDOOR APPLICATION; 24 VOLT DC VOLTAGE RATING; 1-BUTTON OPERATOR TYPE; CURRENT RATING 5 MILLIAMP; TEMPERATURE RATING 32 TO 131 DEG F (OPERATING), 23 TO 176 DEG F (STORAGE); APPLICABLE STANDARD ISO 14001; LMDM-101 MODEL
Additional Information
Load Type
LED
Operator Type
On/Off Control Switch
Manufacturer Information
Manufacturers Part Number
LMDM-101-W
Brand
WATTSTOPPER
Model
Series LMDM
GTIN
00754182929238
UPC
754182929238
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Digital Wall Dimmer
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat