LMPC100 - 24V 7MA Sensor

Wattstopper

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMPC100
Manufacturer
Wattstopper
Manufacturer's Part Number
LMPC100
Description
24V 7MA Sensor
Digital Pir Ceiling Mount Sensor
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182926299 / 00754182926299
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LMPC100 - Small Image
 
LMPC100 - Large Image
Installation Sheets
 
 
LMPC100 - Installation Sheet
Attachments
 
 
LMPC100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VDC
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
4.25 Inch W x 2 Inch H
Descriptions
Product Type
Occupancy Sensor
Description
24V 7MA SENSOR
Long Description
OCCUPANCY SENSOR, INFRARED TRANSCEIVER TYPE; 4.25 INCH W X 2 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; OPEN OFFICE, COMPUTER ROOM, CONFERENCE ROOM, CLASS ROOM, WAREHOUSE, GYM APPLICATION; 24 VDC VOLTAGE RATING; CEILING MOUNTING
extra long description
INFRARED TRANSCEIVER TYPE; 4.25 INCH W X 2 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; OPEN OFFICE, COMPUTER ROOM, CONFERENCE ROOM, CLASS ROOM, WAREHOUSE, GYM APPLICATION; 24 VDC VOLTAGE RATING; CEILING MOUNTING; 7 MILLIAMPERE LOAD RATING; 360 DEG FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 40 FT AREA COVERAGE; LIGHTING, PLUG LOAD TYPE; 1 TO 30 MIN TIME DELAY; LMPC-100 MODEL
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Area Coverage
40 Ft
Load Rating
7 Milliampere
Time Delay
1 to 30 Min
Field of View
360 DEG
Sensor Type
PASSIVE INFRARED
Load Type
Lighting, Plug
Manufacturer Information
Manufacturers Part Number
LMPC100
Brand
WATTSTOPPER/ON-Q
Model
LMPC-100
GTIN
00754182926299
UPC
754182926299
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Infrared Transceiver
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Approval
UL, CUL
Mounting
CEILING
Application
Open Office, Computer Room, Conference Room, Class Room, Warehouse, Gym
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat