LMSW102W - 24V 5MA 2-BTN SW

Wattstopper

  • $79.68 (Each)
  • $79.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMSW102W
Manufacturer
Wattstopper
Manufacturer's Part Number
LMSW-102-W
Description
24V 5MA 2-BTN SW
Digital Switch, 2-Button W/ Infrared, White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
754182925452 / 00754182925452
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.68 (Each)
Resources
Images
 
 
LMSW102W - Small Image
 
LMSW102W - Large Image
Attachments
 
 
LMSW102W - Specification Sheet
Installation Sheets
 
 
LMSW102W - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VDC
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1.7 Inch W x 1.3 Inch D x 4.1 Inch H
Descriptions
Product Type
Digital Wall Switch
Description
24V 5MA 2-BTN SW
Long Description
DIGITAL WALL SWITCH, DIGITAL, 2-BUTTON TYPE; 1.7 INCH W X 1.3 INCH D X 4.1 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, CLASS ROOM APPLICATION; 24 VDC VOLTAGE RATING; BOX MOUNTING; 5 MILLIAMPERE LOAD RATING
Commodity Description
LIGHTING CONTROLS
Additional Information
Temperature Rating 32 to 131 Deg F
extra long description
DIGITAL, 2-BUTTON TYPE; 1.7 INCH W X 1.3 INCH D X 4.1 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, CLASS ROOM APPLICATION; 24 VDC VOLTAGE RATING; BOX MOUNTING; 5 MILLIAMPERE LOAD RATING; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; INFRARED TRANSCEIVER SENSOR TYPE; LIGHTING LOAD TYPE; TEMPERATURE RATING 32 TO 131 DEG F; LMSW-100 MODEL
Additional Information
Load Rating
5 Milliampere
Wall Plate Type
DECORATOR (NOT INCLUDED)
Sensor Type
Infrared Transceiver
Load Type
LIGHTING
Manufacturer Information
Brand
WATTSTOPPER
Model
LMSW-100
Manufacturers Part Number
LMSW-102-W
GTIN
00754182925452
UPC
754182925452
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Digital, 2-Button
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
Application
Office, Conference Room, Class Room
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat