9008380000 - Sdi 0, 5X3, 0X100

Weidmuller, Inc.

  • $11.87 (Each)
  • $11.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9008380000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
9008380000
Description
Sdi 0, 5X3, 0X100
Screwdriver, 100 MM Blade Length, 23 MM Diameter, 1 - Blades, 205 MM;8.071 In Overall Width, Carton Package Type, 37 G Weight
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4032248056347
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Resources
Images
 
 
9008380000 - Small Image
 
9008380000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
23 mm
Descriptions
Long Description
Screwdriver, 100 mm Blade Length, 23 mm Diameter, 1 - Blades, 205 mm;8.071 in Overall Width, Carton Package Type, 37 g Weight
Product Type
Quick-Rotating
Features
VDE insulated slot-head screwdriver, SDI DIN 7437, ISO 2380/2, drive output acc. to DIN 5264, ISO 2380/1.SoftFinish grip
Short Description
Screwdriver, 100 mm L, 8.071 in;205 mm W, 1 CT
Description
SDI 0,5X3,0X100
Additional Information
Blade Length
100 mm
Number of Blades
1
Overall Width
8.071 in;205 mm
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
9008380000
Brand
Weidmuller, Inc.
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Package Type
Carton
Weight
37 g
Weight per each
0.07
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat