2317 - NM Int. Elbow 2300 Ivory

Wiremold

  • $2.82 (Each)
  • $2.82 (Each)

  • $14.08 (Per 5)

  • $281.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2317
Manufacturer
Wiremold
Manufacturer's Part Number
2317
Description
NM Int. Elbow 2300 Ivory
2300 Series Internal Elbow. For Right Angle Turns Around Internal Corners. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776052091 / 00786776052091
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$2.82 (Each)
Standard Packaging
$14.08 (Per 5)
Resources
Images
 
 
2317 - Large Image
 
2317 - Small Image
Other Links
 
 
2317 - Other
 
2317 - Other
 
2317 - Other
 
2317 - Other
Attachments
 
 
2317 - Specification Sheet
Brochures
 
 
2317 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM INT. ELBOW 2300 IVORY
Product Type
NM Int. Elbow 2300 Ivory
extra long description
WM 2317 NM INT. ELBOW 2300 IVORY
Long Description
2300 Series Internal Elbow. For right angle turns around internal corners. Finish - Ivory
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
2317
Brand
WIREMOLD
GTIN
00786776052091
UPC
786776052091
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.08
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat