2318 - NM Ext. Elbow 2300 Ivory

Wiremold

  • $2.81 (Each)
  • $2.81 (Each)

  • $14.05 (Per 5)

Availability: Currently Out Of Stock
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
2318
Manufacturer
Wiremold
Manufacturer's Part Number
2318
Description
NM Ext. Elbow 2300 Ivory
<P>2300 Series External Elbows. For Right Angle Turns Around External Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776052329 / 0786776052329 / 00786776052329
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Standard Packaging
$14.05 (Per 5)
Resources
Other Links
 
 
2318 - Other
 
2318 - Other
Images
 
 
2318 - Large Image
Attachments
 
 
2318 - Specification Sheet
Brochures
 
 
2318 - Brochure
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
WM 2318 NM EXT. ELBOW 2300 IVORY
Long Description
<p>2300 Series External Elbows. For right angle turns around external corners.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Description
NM EXT. ELBOW 2300 IVORY
Product Type
NM Ext. Elbow 2300 Ivory
Short Description
2300 External Elbow Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2318
GTIN
00786776052329
UPC
786776052329
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat