23442WH - NM Extra Deep Device Box 2G 2300 WH

Wiremold

  • $16.53 (Each)
  • $16.53 (Each)
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
23442WH
Manufacturer
Wiremold
Manufacturer's Part Number
2344-2-WH
Description
NM Extra Deep Device Box 2G 2300 WH
<P>Two-Gang. Base Has Rectangular Ko to Enable Extension From Existing Single-Gang Flush Wall Box and 1/2'' and 1'' Trade Size Concentric Kos. Accepts Industry Standard Faceplates For Switch and Communication Devices.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523546 / 0786776523546 / 00786776523546
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.53 (Each)
Resources
Images
 
 
23442WH - Large Image
 
23442WH - Large Image
 
23442WH - Small Image
Attachments
 
 
23442WH - Specification Sheet
Brochures
 
 
23442WH - Brochure
Other Links
 
 
23442WH - Other
 
23442WH - Other
 
23442WH - Other
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
NM EXTRA DEEP DEVICE BOX 2G 2300 WH
extra long description
WM 2344-2-WH NM EXTRA DEEP DEVICE B
Product Type
NM Extra Deep Device Box 2G 2300 WH
Long Description
<p>Two-gang. Base has rectangular KO to enable extension from existing single-gang flush wall box and 1/2'' and 1'' trade size concentric KOs. Accepts industry standard faceplates for switch and communication devices.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2344-2-WH
GTIN
00786776523546
UPC
786776523546
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat