25DTP4DG - TPP Designer Gray 2-20A Duplex 10'

Wiremold

  • $217.68 (Each)
  • $217.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25DTP4DG
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-4DG
Description
TPP Designer Gray 2-20A Duplex 10'
Two-Compartment Pole (Power and Communications). Nominal Material Thickness .030" (0.8MM). Ivory or Gray Bootbase. Factory Wired With Fed-Spec General Grade 20A 125V Duplex Style Receptacles. An 8" (203MM) Cover At Top Front Of Pole Is Removable For Making Power Wiring Connections. Kos Provided In Removable Cover For RJ11/RJ45 and Modular Furniture Communication Connectors. Designer Gray Finish
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776193350 / 00786776193350
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.68 (Each)
Resources
Images
 
 
25DTP4DG - Small Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
Other Links
 
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
Brochures
 
 
25DTP4DG - Brochure
Attachments
 
 
25DTP4DG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
TPP Designer Gray 2-20A DPLX 10FT
extra long description
WM 25DTP-4DG TPP DESIGNER GRAY 2-20
Description
TPP DESIGNER GRAY 2-20A DUPLEX 10'
Long Description
Two-compartment pole (power and communications). Nominal material thickness .030" (0.8mm). Ivory or gray bootbase. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors. Designer Gray Finish
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-4DG
GTIN
00786776193350
UPC
786776193350
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat