2700 - Uniduct 27 Series 6' Latch Raceway V

Wiremold

  • $10.26 (Per 6 Feet)
  • $1.71 (Per Foot)

  • $10.26 (Per 6 Feet)

  • $205.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2700
Manufacturer
Wiremold
Manufacturer's Part Number
2700
Description
Uniduct 27 Series 6' Latch Raceway V
CO-Extruded Design, Smooth Plastic Finish With Adhesive Backing. Available In 6' (1.8M) Lengths, Packed 120' (36.6M) Per Carton. 2700-Series. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776190045 / 00786776190045
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.71 (Per Foot)
Carton
$10.26 (Per 6 Feet)
Standard Packaging
$205.20 (Per 120 Feet)
Resources
Images
 
 
2700 - Large Image
 
2700 - Small Image
Other Links
 
 
2700 - Other
 
2700 - Other
 
2700 - Other
 
2700 - Other
 
2700 - Other
 
2700 - Other
Brochures
 
 
2700 - Brochure
Attachments
 
 
2700 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Uniduct 27 Series 6FT Latch Rcwy V
Long Description
Co-extruded design, smooth plastic finish with adhesive backing. Available in 6' (1.8m) lengths, packed 120' (36.6m) per carton. 2700-Series. Finish - Ivory
extra long description
WM 2700 UNIDUCT 27 SERIES 6FT LATCH
Description
UNIDUCT 27 SERIES 6' LATCH RACEWAY V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2700
GTIN
00786776190045
UPC
786776190045
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Availability
minimum qty
6
Packaging
Weight per foot
0.067
Carton
6
Package
120
Uses, Certifications, and Standards
standard
NAFTA, ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat