2915 - NM Tee 2900 Iv

Wiremold

  • $1.95 (Each)
  • $1.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2915
Manufacturer
Wiremold
Manufacturer's Part Number
2915
Description
NM Tee 2900 Iv
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems Are One-Piece, Single Channel, Nonmetallic Raceways Ideally Suited For Routing and Protecting Fiber Optic, Utp, and Other Low-Voltage (50V or Less) Cabling In An Easy to Install, Aesthetically Pleasing Application. With A Broad Range Of Small, Low Profile Raceways to Satisfy Your Customer’S Unique Needs. As Well As Your Own. Wiremold Nonmetallic Raceways Are A Perfect Choice For Classroom, Workstation and Hotel Applications or Anywhere You Need A D
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039498 / 0786776039498 / 00786776039498
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Resources
Images
 
 
2915 - Large Image
 
2915 - Small Image
Attachments
 
 
2915 - Specification Sheet
Brochures
 
 
2915 - Brochure
Other Links
 
 
2915 - Other
 
2915 - Other
 
2915 - Other
 
2915 - Other
 
2915 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Tee 2900 Ivory
extra long description
WM 2915 NM TEE 2900 IVORY
Long Description
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. With a broad range of small, low profile raceways to satisfy your customer’s unique needs. As well as your own. Wiremold Nonmetallic Raceways are a perfect choice for classroom, workstation and hotel applications or anywhere you need a d
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Description
NM TEE 2900 IV
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2915
GTIN
00786776039498
UPC
786776039498
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
ROHS, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat