411 - NM Flat 90 D. Elbow 400 Iv

Wiremold

  • $2.34 (Each)
  • $2.34 (Each)

  • $233.64 (Per 100)
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
411
Manufacturer
Wiremold
Manufacturer's Part Number
411
Description
NM Flat 90 D. Elbow 400 Iv
400, 800, 2300 and 2300BACD Series™ Raceway, Are A Family Of Low-Profile Raceways That Are Designed For Communication or Power Applications. 400, 800 and 2300 Raceway Offer A Single Channel For Either Communication or Power. and When Power and Low Voltage Services Are Both Needed In A Single Raceway, The Divided 2300BACD Raceway With It’S Low-Profile Design, Is An Easy-to-Install Option. 400, 800, 2300 and 2300BACD Raceways Are An Ideal Solution For Use In Classrooms, Offices, Hospitality Applications, or An
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776051469 / 0786776051469 / 00786776051469
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.34 (Each)
Carton
$2.34 (Each)
Resources
Images
 
 
411 - Large Image
 
411 - Small Image
Attachments
 
 
411 - Specification Sheet
Brochures
 
 
411 - Brochure
Other Links
 
 
411 - Other
 
411 - Other
 
411 - Other
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
WM 411 NM FLAT 90 D. ELBOW 400 IVOR
Product Type
NM Flat 90 D. Elbow 400 Ivory
Description
NM FLAT 90 D. ELBOW 400 IV
Short Description
400 Flat Elbow Fitting
Long Description
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or an
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776051469
UPC
786776051469
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 411.
Jump To:

Similar Items

Similar items are close alternatives to 411, though they may not be 100% alike.

Flat Elbow, Non Metallic Material, Fog White, 2-11/16 In Length, 0.15 LB
  • Our Part #: PN03F11FW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PN03F11FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($4.10) ·
PN03F11FW - Wiremold

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat