500T - SV FT Plate-Tele-1" Opening

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500T
Manufacturer
Wiremold
Manufacturer's Part Number
500T
Description
SV FT Plate-Tele-1" Opening
525 Series Service Fittings Provide An Expanded Range Of Services to Include Audio/ Video Devices. 525 Series Service Fittings’ Four-Piece Design Delivers The Flexibility Of Interchangeable Faceplates and The Durability to Withstand Multiple Moves, Adds and Changes. These Fittings Can Be Applied to Walkerduct® Pro Series, Walkerduct® Underfloor Duct, Flushduct® and Walker 800 Series Floor Boxes. 525 Series Service Fittings Are Made From Die-Cast Aluminum With A Brushed Satin Finish. Each Pedestal Provides
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564218715 / 0786564218715 / 00786564218715
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
500T - Large Image
 
500T - Small Image
Attachments
 
 
500T - Specification Sheet
Brochures
 
 
500T - Brochure
Other Links
 
 
500T - Other
 
500T - Other
 
500T - Other
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
SV FT Plate-Tele-1IN Opening
extra long description
WLK 500T SV FT PLATE-TELE-1IN OPENI
Long Description
525 Series Service Fittings provide an expanded range of services to include audio/ video devices. 525 Series Service Fittings’ four-piece design delivers the flexibility of interchangeable faceplates and the durability to withstand multiple moves, adds and changes. These fittings can be applied to Walkerduct® Pro Series, Walkerduct® Underfloor Duct, Flushduct® and Walker 800 Series Floor Boxes. 525 Series Service Fittings are made from die-cast aluminum with a brushed satin finish. Each pedestal provides
Special Features
Die-cast aluminum with satin finish. Durable construction provides a fitting that performs and maintains a good appearance after years of service.
Construction
Not Assembled
Description
SV FT PLATE-TELE-1" OPENING
Additional Information
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
500T
GTIN
00786564218715
UPC
786564218715
Packaging
Weight per each
0.084
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Underfloor Raceway Fittings: File E11912 Guide RQKX Meets Article 390 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat