5400TBWH - NM Raceway Base 2 Comp 5400 WH

Wiremold

  • $5.79 (Each)
  • $5.79 (Each)

  • $277.92 (Per 48)
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
5400TBWH
Manufacturer
Wiremold
Manufacturer's Part Number
5400TB-WH
Description
NM Raceway Base 2 Comp 5400 WH
The Wiremold 5400 Series Raceway From Legrand Is A Dual Channel Raceway That Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Raceway & Accessories
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776536812 / 0786776536812 / 00786776536812
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.79 (Each)
Carton
$277.92 (Per 48)
Resources
Images
 
 
5400TBWH - Large Image
 
5400TBWH - Small Image
Attachments
 
 
5400TBWH - Specification Sheet
Brochures
 
 
5400TBWH - Brochure
Other Links
 
 
5400TBWH - Other
 
5400TBWH - Other
 
5400TBWH - Other
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
White
Descriptions
Long Description
The Wiremold 5400 Series Raceway from Legrand is a dual channel raceway that provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Special Features
Dual Channel, full line of accessories, Low profile, Multiple Datacomm connectivity options, Durable plastic material, UL and CUL Listed raceway
Product Type
NM Raceway Base 2 Comp 5400 White
extra long description
WM 5400TB-WH NM RACEWAY BASE 2 COMP
Description
NM RACEWAY BASE 2 COMP 5400 WH
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5400TB-WH
GTIN
00786776536812
UPC
786776536812
Taxonomies, Classifications, and Categories
Type
Raceway
Packaging
Weight per each
0.66
Carton
48
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat