811WH - NM Flat 90 D. Elbow 800 White

Wiremold

  • $2.61 (Each)
  • $2.61 (Each)

  • $5.22 (Per 2)

  • $26.10 (Per 10)
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
811WH
Manufacturer
Wiremold
Manufacturer's Part Number
811-WH
Description
NM Flat 90 D. Elbow 800 White
<P>800 Series Flat Elbow. For Right Angle Turns On Same Surface.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190397 / 0786776190397 / 00786776190397
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$5.22 (Per 2)
Standard Packaging
$26.10 (Per 10)
Resources
Images
 
 
811WH - Small Image
 
811WH - Large Image
Other Links
 
 
811WH - Other
 
811WH - Other
Brochures
 
 
811WH - Brochure
Attachments
 
 
811WH - Specification Sheet
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
NM Flat 90 D. Elbow 800 White
extra long description
WM 811-WH NM FLAT 90 D. ELBOW 800 W
Description
NM FLAT 90 D. ELBOW 800 WHITE
Short Description
800 Flat Elbow Fitting
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Long Description
<p>800 Series Flat Elbow. For right angle turns on same surface.</p>
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
811-WH
GTIN
00786776190397
UPC
786776190397
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.027
Carton
2
Package
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat