BK160010 - NM Flex Pancake 10' 1600 Black

Wiremold

  • $6.66 (Each)
  • $6.66 (Each)

  • $333.00 (Per 50)

Availability: Currently Out Of Stock
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
BK160010
Manufacturer
Wiremold
Manufacturer's Part Number
BK1600-10
Description
NM Flex Pancake 10' 1600 Black
10' Nonmetallic Pancake Overfloor Raceway. Accepts Up to 3/4" Cable Diameter. Black
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Raceway & Accessories
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776060607 / 00786776060607
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.66 (Each)
Carton
$333.00 (Per 50)
Resources
Images
 
 
BK160010 - Large Image
Other Links
 
 
BK160010 - Other
 
BK160010 - Other
Brochures
 
 
BK160010 - Brochure
Attachments
 
 
BK160010 - Specification Sheet
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
10' Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4" cable diameter. Black
Special Features
Durable low profile construction. Flexible design. Easy to install. Available in three sizes.
Product Type
NM Flex Pancake 10FT. 1600 Black
extra long description
WM BK1600-10 NM FLEX PANCAKE 10FT.
Description
NM FLEX PANCAKE 10' 1600 BLACK
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK1600-10
GTIN
00786776060607
UPC
786776060607
Taxonomies, Classifications, and Categories
Type
Raceway
Packaging
Weight per each
0.67
Carton
50
Uses, Certifications, and Standards
standard
NAFTA, ROHS, 1200 and 1400 and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat