BK20GB506 - Plugmold 5'SGL CRT 6"Oc 2000 Black

Wiremold

  • $74.30 (Each)
  • $74.30 (Each)

  • $148.60 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK20GB506
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB506
Description
Plugmold 5'SGL CRT 6"Oc 2000 Black
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776074512 / 0786776074512 / 00786776074512
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.30 (Each)
Carton
$148.60 (Per 2)
Resources
Images
 
 
BK20GB506 - Small Image
 
BK20GB506 - Large Image
 
BK20GB506 - Large Image
Other Links
 
 
BK20GB506 - Other
 
BK20GB506 - Other
 
BK20GB506 - Other
 
BK20GB506 - Other
 
BK20GB506 - Other
Brochures
 
 
BK20GB506 - Brochure
Attachments
 
 
BK20GB506 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PLUGMOLD 5'SGL CRT 6"OC 2000 BLACK
extra long description
WM BK20GB506 PLGMD 5FT.SGL CRT 6IN.
Product Type
PLGMD 5FT.SGL CRT 6IN.Oc 2000 Black
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB506
GTIN
00786776074512
UPC
786776074512
Taxonomies, Classifications, and Categories
Type
Plugmold
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Amperage
15.0
Packaging
Weight per each
3.17
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, ROHS, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat