G3010AE - 3000 Ent End Fit 2 Ko 3 Sides Gy

Wiremold

  • $13.59 (Each)
  • $13.59 (Each)

  • $1,358.57 (Per 100)
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
G3010AE
Manufacturer
Wiremold
Manufacturer's Part Number
G3010AE
Description
3000 Ent End Fit 2 Ko 3 Sides Gy
<P>Connects 3000 Series Raceway With 1/2'' Trade Size Conduit and Armored Cable Connectors. 1/2'' Trade Size Kos On End and Each Side Of Fitting. Can Be Connected to Conduit Boxes By Using 1/2'' Chase Nipple.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776089141 / 0786776089141 / 00786776089141
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.59 (Each)
Carton
$13.59 (Each)
Resources
Images
 
 
G3010AE - Large Image
 
G3010AE - Small Image
Attachments
 
 
G3010AE - Specification Sheet
Brochures
 
 
G3010AE - Brochure
Other Links
 
 
G3010AE - Other
 
G3010AE - Other
 
G3010AE - Other
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
Gray
Descriptions
extra long description
WM G3010AE 3000 ENT END FIT 2 KO 3
Product Type
3000 Ent End Fit 2 Ko 3 Sides Gy
Description
3000 ENT END FIT 2 KO 3 SIDES GY
Short Description
3000 Entrance End Fitting
Long Description
<p>Connects 3000 Series Raceway with 1/2'' trade size conduit and armored cable connectors. 1/2'' trade size KOs on end and each side of fitting. Can be connected to conduit boxes by using 1/2'' chase nipple.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G3010AE
GTIN
00786776089141
UPC
786776089141
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3010AE.
Jump To:

Cross Referenced

These items are similar to G3010AE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3010AEGY Hubbell Wiring Device-Kellems 00783585215211
G3010AE Legrand Wiremold 00786776089141

* All prices subject to change.

Begin Live Chat