G4018 - STL Ext. Elbow 4000 Gray

Wiremold

  • $59.25 (Each)
  • $59.25 (Each)

  • $5,925.01 (Per 100)
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
G4018
Manufacturer
Wiremold
Manufacturer's Part Number
G4018
Description
STL Ext. Elbow 4000 Gray
<P>90 Degree External Corners For 4000 Series.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776088878 / 0786776088878 / 00786776088878
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.25 (Each)
Carton
$59.25 (Each)
Resources
Other Links
 
 
G4018 - Other
 
G4018 - Other
 
G4018 - Other
Images
 
 
G4018 - Large Image
Brochures
 
 
G4018 - Brochure
Attachments
 
 
G4018 - Specification Sheet
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
STL EXT. ELBOW 4000 GRAY
extra long description
WM G4018 STL EXT. ELBOW 4000 GRAY
Product Type
STL Ext. Elbow 4000 Gray
Short Description
4000 External Elbow Fitting
Long Description
<p>90 degree external corners for 4000 Series.</p>
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4018
Brand
WIREMOLD
GTIN
00786776088878
UPC
786776088878
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat