PDB4TJFW - Data Box 4 TJ Inserts FW

Wiremold

  • $6.24 (Each)
  • $6.24 (Each)

  • $31.20 (Per 5)

Availability: In Stock Locally
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
PDB4TJFW
Manufacturer
Wiremold
Manufacturer's Part Number
PDB4TJFW
Description
Data Box 4 TJ Inserts FW
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has Two 1/2'' Trade Size Kos. Accepts Four Front-Loaded Downward Facing Ortronics Tracjack Inserts.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
786776036176 / 0786776036176 / 00786776036176
Weight per unit
0.283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.24 (Each)
Standard Packaging
$31.20 (Per 5)
Resources
Images
 
 
PDB4TJFW - Small Image
 
PDB4TJFW - Large Image
Other Links
 
 
PDB4TJFW - Other
 
PDB4TJFW - Other
Attachments
 
 
PDB4TJFW - Specification Sheet
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
DATA BOX 4 TJ INSERTS FW
Long Description
<p>Surface mount box for use with Eclipse Raceway or standalone application. Has two 1/2'' trade size KOs. Accepts four front-loaded downward facing Ortronics TracJack inserts.</p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Product Type
Data Box 4 TJ Inserts FW
extra long description
WM PDB4TJFW DATA BOX 4 TJ INSERTS F
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PDB4TJFW
GTIN
00786776036176
UPC
786776036176
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
FLOOR BOXES
Packaging
Weight per each
0.283
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat