PN03F15FW - NM Tee Fitting PN03 Fog White

Wiremold

  • $2.77 (Each)
  • $2.77 (Each)

  • $13.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN03F15FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F15FW
Description
NM Tee Fitting PN03 Fog White
<P>PN3 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius. </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035384 / 0786776035384 / 00786776035384
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Standard Packaging
$13.85 (Per 5)
Resources
Images
 
 
PN03F15FW - Small Image
 
PN03F15FW - Large Image
Other Links
 
 
PN03F15FW - Other
 
PN03F15FW - Other
Brochures
 
 
PN03F15FW - Brochure
Attachments
 
 
PN03F15FW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
<p>PN3 Series T Fitting for branches of raceway running at right angles. 1'' (25mm) bend radius. </p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Description
NM TEE FITTING PN03 FOG WHITE
Product Type
NM Tee Fitting PN03 Fog White
extra long description
WM PN03F15FW NM TEE FITTING PN03 FO
Short Description
Eclipse PN03 Tee Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F15FW
GTIN
00786776035384
UPC
786776035384
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Availability
Status
Inactive
Packaging
Weight per each
0.077
Carton
1
Package
5
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat