PN03F20FW - NM Blank End Fitting PN03 Fog White

Wiremold

  • $1.93 (Each)
  • $1.93 (Each)

  • $3.86 (Per 2)

  • $19.30 (Per 10)
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
PN03F20FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F20FW
Description
NM Blank End Fitting PN03 Fog White
<P>PN3 Series For Closing Open End Of Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190809 / 0786776190809 / 00786776190809
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$3.86 (Per 2)
Standard Packaging
$19.30 (Per 10)
Resources
Images
 
 
PN03F20FW - Large Image
 
PN03F20FW - Small Image
Other Links
 
 
PN03F20FW - Other
 
PN03F20FW - Other
 
PN03F20FW - Other
Brochures
 
 
PN03F20FW - Brochure
Attachments
 
 
PN03F20FW - Specification Sheet
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
NM BLANK END FITTING PN03 FOG WHITE
Product Type
NM Blank End Fitting PN03 Fog White
extra long description
WM PN03F20FW NM BLANK END FITTING P
Long Description
<p>PN3 Series For closing open end of raceway.</p>
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Short Description
Eclipse PN03 Blank End Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F20FW
GTIN
00786776190809
UPC
786776190809
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.003
Carton
2
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat