PN05F06FW - NM Cover Clip PN05 Fog White

Wiremold

  • $1.78 (Each)
  • $1.78 (Each)

  • $3.56 (Per 2)

  • $17.80 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN05F06FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN05F06FW
Description
NM Cover Clip PN05 Fog White
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776190830 / 00786776190830
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.78 (Each)
Carton
$3.56 (Per 2)
Standard Packaging
$17.80 (Per 10)
Resources
Images
 
 
PN05F06FW - Large Image
 
PN05F06FW - Small Image
 
PN05F06FW - Large Image
Other Links
 
 
PN05F06FW - Other
 
PN05F06FW - Other
 
PN05F06FW - Other
Attachments
 
 
PN05F06FW - Specification Sheet
Brochures
 
 
PN05F06FW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non Metallic
Material, Color, and Finish
Finish
Fog White
Dimensions and Weight
Width
1 in;25.4 mm
Descriptions
Product Type
Cover Clip
Short Description
Cover Clip, Non Metallic, Fog White, PN 05 Series
Long Description
Cover Clip, Non Metallic Material, Fog White, 1 in Width, 0.004 lb
Features
PN5 Series For covering joint where two pieces of PN05 Series Raceway come together.
Description
NM COVER CLIP PN05 FOG WHITE
extra long description
WM PN05F06FW NM COVER CLIP PN05 FOG
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Made in USA
yes
for use with
PN03 Series Non Metallic Surface Raceway;PN05 Series Non Metallic Surface Raceway;PN10 Series Non Metallic Surface Raceway
Standards Met
UL MA
package quantity
2 PK;1 CT
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05F06FW
GTIN
00786776190830
UPC
786776190830
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
2
Package
10
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat