RFB6E0G - STL Floor BX RND 6G RFB On Grade

Wiremold

  • $305.19 (Each)
  • $305.19 (Each)
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
RFB6E0G
Manufacturer
Wiremold
Manufacturer's Part Number
RFB6E-OG
Description
STL Floor BX RND 6G RFB On Grade
For Use In Concrete Floors. For Use With Round Evolution Series Cover. Fully Adjustable With Tunnel Compartments. Supplied With Two (2) Duplex Mounting Plates. Other Plates Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786776171501 / 00786776171501
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.19 (Each)
Resources
Images
 
 
RFB6E0G - Large Image
 
RFB6E0G - Large Image
 
RFB6E0G - Large Image
 
RFB6E0G - Large Image
 
RFB6E0G - Small Image
 
RFB6E0G - Large Image
 
RFB6E0G - Large Image
 
RFB6E0G - Large Image
 
RFB6E0G - Large Image
Attachments
 
 
RFB6E0G - Specification Sheet
Brochures
 
 
RFB6E0G - Brochure
Other Links
 
 
RFB6E0G - Other
 
RFB6E0G - Other
 
RFB6E0G - Other
 
RFB6E0G - Other
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
Green
Descriptions
Product Type
STL FLR BX RND 6-Gang RFB On Grade
extra long description
WM RFB6E-OG STL FLR BX RND 6-GANG R
Description
STL FLOOR BX RND 6G RFB ON GRADE
Long Description
For use in concrete floors. For use with round Evolution Series cover. Fully adjustable with tunnel compartments. Supplied with two (2) duplex mounting plates. Other plates sold separately.
Special Features
6-gang floor box, epoxy coating allows box to be placed in contact with the Earth and no vapor barrier required, 1 1/4in trade size conduit feeds. 3 1/2in deep concrete pour, Accepts Evolution 8in style poke-thru covers.
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Cable Entry
Knockouts
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFB6E-OG
GTIN
00786776171501
UPC
786776171501
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Availability
Status
Inactive
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RFB6E0G.
Jump To:

Similar Items

Similar items are close alternatives to RFB6E0G, though they may not be 100% alike.

<P>Your Go-to Floor Box Just Got Better. Rfba Series Floor Boxes Are Designed Fo...
  • Our Part #: RFBA6C300G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RFBA6C30OG
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($403.23) ·
RFBA6C300G - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$403.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat