UL100BD - 15A, 5 Ol, 15' Cord, Gy

Wiremold

  • $59.63 (Each)
  • $59.63 (Each)

  • $596.30 (Per 10)
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
UL100BD
Manufacturer
Wiremold
Manufacturer's Part Number
UL100BD
Description
15A, 5 Ol, 15' Cord, Gy
<P> Five Outlets, Rugged Gray Aluminum Housing, 15A. 15' (4.6M) 14/3 SJT Black Cord With NEMA5-15 Plug. Length 9 1/4'' (235MM). Receptacle Center-to-Center 1 1/4'' (32MM). Snap-On, Slide-Off Mounting.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776043075 / 0786776043075 / 00786776043075
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.63 (Each)
Standard Packaging
$596.30 (Per 10)
Resources
Images
 
 
UL100BD - Large Image
 
UL100BD - Small Image
Other Links
 
 
UL100BD - Other
 
UL100BD - Other
 
UL100BD - Other
 
UL100BD - Other
Attachments
 
 
UL100BD - Specification Sheet
Brochures
 
 
UL100BD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Descriptions
Description
15A, 5 OL,15' CORD, GY
Product Type
15A, 5 Ol, 15 FT Cord, Gy
extra long description
WM UL100BD 15A, 5 OL,15 FT CORD, GY
Long Description
<p> Five outlets, rugged gray aluminum housing, 15A. 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 9 1/4'' (235mm). Receptacle center-to-center 1 1/4'' (32mm). Snap-on, slide-off mounting.</p>
Special Features
Surge protection, EMI/RFI noise reduction, Space saving low profile, Protection indication, Resettable circuit breaker, Product warranty
Additional Information
Enclosure Type
Aluminum
Receptacle Type
Simplex
Mounting Type
Snap-on, Slide-off
Voltage
125.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
UL100BD
GTIN
00786776043075
UPC
786776043075
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
PIOC
Trade Size
Amperage
15.0
Packaging
Weight per each
2.5
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, ROHS, CULUS, cULus Recognized: File E66421 Guide XBYS XUHT VZCA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat