V2410A - STL Entrance End FTG 2400 Iv

Wiremold

  • $8.44 (Each)
  • $8.44 (Each)
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
V2410A
Manufacturer
Wiremold
Manufacturer's Part Number
V2410A
Description
STL Entrance End FTG 2400 Iv
<P>Connects 2400 Series Raceway With 1/2'' Trade Size Conduit or Armored Cable.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776094725 / 0786776094725 / 00786776094725
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.44 (Each)
Resources
Images
 
 
V2410A - Large Image
 
V2410A - Small Image
Attachments
 
 
V2410A - Specification Sheet
Brochures
 
 
V2410A - Brochure
Other Links
 
 
V2410A - Other
 
V2410A - Other
 
V2410A - Other
 
V2410A - Other
 
V2410A - Other
 
V2410A - Other
 
V2410A - Other
 
V2410A - Other
 
V2410A - Other
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
Ivory
Descriptions
Product Type
STL Entrance End FTG 2400 Ivory
extra long description
WM V2410A STL ENTRANCE END FTG 2400
Description
STL ENTRANCE END FTG 2400 IV
Short Description
2400 Entrance End Fitting
Long Description
<p>Connects 2400 Series Raceway with 1/2'' trade size conduit or armored cable.</p>
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2410A
GTIN
00786776094725
UPC
786776094725
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat