V3017TCE - STL Int. Corner Coupling 3000 Ivory

Wiremold

  • $17.77 (Each)
  • $17.77 (Each)

  • $177.70 (Per 10)
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
V3017TCE
Manufacturer
Wiremold
Manufacturer's Part Number
V3017TCE
Description
STL Int. Corner Coupling 3000 Ivory
For Surfaces At Right Angles, or For Use As A Straight-Through Fitting. Solid Leg Of Base Has Concentric 1/2" and 3/4" Trade Size Kos. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776105377 / 00786776105377
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.77 (Each)
Standard Packaging
$177.70 (Per 10)
Resources
Images
 
 
V3017TCE - Small Image
 
V3017TCE - Large Image
Other Links
 
 
V3017TCE - Other
 
V3017TCE - Other
 
V3017TCE - Other
Brochures
 
 
V3017TCE - Brochure
Attachments
 
 
V3017TCE - Specification Sheet
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
STL Int. Corner Coupling 3000 Ivory
Description
STL INT. CORNER COUPLING 3000 IVORY
extra long description
WM V3017TCE STL INT. CORNER COUPLIN
Long Description
For surfaces at right angles, or for use as a straight-through fitting. Solid leg of base has concentric 1/2" and 3/4" trade size KOs. Ivory
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V3017TCE
GTIN
00786776105377
UPC
786776105377
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.38
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V3017TCE.
Jump To:

Cross Referenced

These items are similar to V3017TCE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3017TCEIV Hubbell Wiring Device-Kellems 00783585215341
V3017TCE Legrand Wiremold 00786776105377

* All prices subject to change.

Begin Live Chat