V5748S - STL Shallow Dev Box Iv

Wiremold

  • $9.79 (Each)
  • $9.79 (Each)

  • $979.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5748S
Manufacturer
Wiremold
Manufacturer's Part Number
V5748S
Description
STL Shallow Dev Box Iv
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 15/16 In Width, 4-5/8 In Height, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070569 / 0786776070569 / 00786776070569
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.79 (Each)
Carton
$9.79 (Each)
Resources
Images
 
 
V5748S - Large Image
 
V5748S - Small Image
 
V5748S - Large Image
Attachments
 
 
V5748S - Specification Sheet
Brochures
 
 
V5748S - Brochure
Other Links
 
 
V5748S - Other
 
V5748S - Other
 
V5748S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Width
15/16 in;23.8 mm
Height
4-5/8 in;118 mm
Length
2-7/8 in;73 mm
Descriptions
Product Type
Shallow Switch and Receptacle Box
Long Description
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 15/16 in Width, 4-5/8 in Height, 0.45 lb/EA
Short Description
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat
Special Features
Shallow Type Switch and Duplex Receptacles. Base has 1/2" Trade Size Ko
extra long description
WM V5748S STL SHALLOW DEV BOX IVORY
Description
STL SHALLOW DEV BOX IV
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5748S
GTIN
00786776070569
UPC
786776070569
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Deep Switches, Receptacles and Communication Device
standard
ROHS, NAFTA, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat